Motion
N1H302040Z
Linear Guide Standard Ball Profile Rail - Series: L1H-Z, 30 mm Rail, 2040 mm Max Length
Mi Item #04260494
MFR #N1H302040Z
Price$1,303.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: L1H-Z, 30 mm Rail, 2040 mm Max Length
Mi Item #04260494
MFR #N1H302040Z

Mfr description
N1H302040Z RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.12/each

Specifications

Dimensions

  • Maximum Length
    2040 mm
  • Nominal Rail Size
    30 mm
  • Overall Length
    2040 MM
  • Rail Screw Size
    M9

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    L1H-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)