Motion
N1H352040Z
Linear Guide Standard Ball Profile Rail - Series: L1H-Z, 35 mm Rail, 2040 mm Max Length
Mi Item #04260497
MFR #N1H352040Z
Price$1,378.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Profile Rail - Series: L1H-Z, 35 mm Rail, 2040 mm Max Length
Mi Item #04260497
MFR #N1H352040Z

Mfr description
N1H352040Z RAIL 2040MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.46/each

Specifications

Dimensions

  • Maximum Length
    2040 mm
  • Nominal Rail Size
    35 mm
  • Overall Length
    2040 MM
  • Rail Screw Size
    M9

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Series
    L1H-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)