Motion
AD600-06
AD402/600, Auto Drain Valve, Metric
Mi Item #04260636
MFR #AD600-06
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AD402/600, Auto Drain Valve, Metric
Mi Item #04260636
MFR #AD600-06

Mfr description
AD600-06 AUTO DRAIN 3/4" PT
  • Auto drain valve
  • Highly resistant to dust and corrosion
  • Operates reliably without human operator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Drain Port Size
    3/4 in
  • Overall Height
    7.2047 in
  • Overall Width
    4.4094 in
  • Weight
    1.309 kg

Details

  • Connection Style
    NPT
  • Drain Port Thread Standard
    BSPT
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    41 °F
  • Minimum Operating Pressure
    45 psi
  • Operating Pressure Range
    45 to 145 psi
  • Operating Temperature Range
    41 to 140 °F
  • Proof Pressure
    217.56 psi
  • Series
    AD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)