Motion
CQ-D063
Compact Cylinder With Mounting, Bore Size 63 Mm
Mi Item #04260639
MFR #CQ-D063
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 63 Mm
Mi Item #04260639
MFR #CQ-D063

Mfr description
CQ-D063 CLEVIS MOUNTING KIT
  • Accessory: Mounting Brackets
  • Types: D (Double Clevis), F (Flange), L (Foot)
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Cylinder Size
    63 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Double Clevis Bracket
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)