Motion
CQ-L100
Compact Cylinder With Mounting, Bore Size 100 Mm
MI ITEM #04260640
MFR #CQ-L100
List Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 100 Mm
MI ITEM #04260640
MFR #CQ-L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.00/each for your price

Overview

Mfr description
CQ-L100 FOOT MOUNT KIT
  • Accessory: Mounting Brackets
  • Types: D (Double Clevis), F (Flange), L (Foot)
  • Applicable Bore Sizes: 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 80mm, 100mm

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    100 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Mounting Type
    Foot Mounting
  • Hardware Type
    Foot Bracket
  • Manufacturer Product Page
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text