Motion
H10P3E PELTOR OPTIME 105 CAP-MOUNT EARMUFFS 08103

3M
H10P3E PELTOR OPTIME 105 CAP-MOUNT EARMUFFS 08103

PELTOR™ Optime™ 105 Earmuffs H10P3E, Hard Hat Attached, 10 EA/Case
Mi Item #04260699
MFR #H10P3E PELTOR OPTIME 105 CAP-MOUNT EARMUFFS 08103
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
H10P3E PELTOR OPTIME 105 CAP-MOUNT EARMUFFS 08103

PELTOR™ Optime™ 105 Earmuffs H10P3E, Hard Hat Attached, 10 EA/Case
Mi Item #04260699
MFR #H10P3E PELTOR OPTIME 105 CAP-MOUNT EARMUFFS 08103

Mfr description
H10P3E PELTOR OPTIME 105 CAP-MOUNT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.75/each

Specifications

Details

  • Band Position
    Hard Hat Mounted
  • Cup Color
    Black/Red
  • Cup Material
    ABS
  • Cushion Material
    Liquid-Foam
  • Manufacturer Upc Number
    10093045081032
  • Noise Reduction Rating Nrr
    27 dB
  • Product Line
    Optime, Peltor
  • Standards Met
    CSA Class A
  • UPC_NO
    10093045081032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)