Motion
248288
Epoxy Coating - 1 gal, OSHA Safety Yellow Color
MI ITEM #04260721
MFR #248288
List Price$290.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, OSHA Safety Yellow Color
MI ITEM #04260721
MFR #248288

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$290.14/each for your price

Overview

Mfr description
248288 OSHA SAFETY YELLOW
  • For general maintenance use in a moderate industrial environment
  • Can be used on steel, non-ferrous, concrete, masonry, and previously coated surfaces
  • Since this coating is very low odor during application, it is ideal for use in schools, healthcare facilities, food service areas, office buildings, hotels or in any area where odors are an issue
  • Durable epoxy finish ideal for walls and other surfaces subjected to frequent wash-downs and cleaning
  • Not suitable for continuous water immersion service
  • On steel surface use Sierra S70/S71 water-based Epoxy Primer to optimize corrosion protection
  • Complies with USDA FSIS regulatory sanitation performance standards for food establishment facilities
  • Impervious to moisture and easily cleaned and sanitized
  • Packaged in kits containing a short filled gallon of base component (Part 2) and a short filled gallon of 248284 activator (Part 1) which when combined yield one full gallon

Specifications

  • Color
    OSHA Safety Yellow
  • Color Family
    Yellow
  • Container Size
    1 gal (US)
  • Finish
    High Gloss
  • Dry Time
    30 min.
  • Coverage Range
    230-340 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA, FSIS
  • UPC_NO
    020066182083
  • Base Type
    Water
  • VOC Content
    0 g/L
  • Application Temperature Range
    50 Degrees to 100 °F
  • Coverage
    230 to 340 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Epoxy
  • Size
    1 gal.
  • Surface
    Concrete, Masonry, Steel
  • System Type
    Sierra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought