Motion
248291
Epoxy Coating - 1 gal, OSHA Safety Blue Color
MI ITEM #04260724
MFR #248291
Your Price$190.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, OSHA Safety Blue Color
MI ITEM #04260724
MFR #248291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.75/each(List $238.44)

Overview

Mfr description
248291 OSHA SAFETY BLUE

Specifications

  • Type
    Epoxy Coating
  • Color
    OSHA Safety Blue
  • Color Family
    Blue
  • Container Size
    1 gal (US)
  • Finish
    Gloss
  • Dry Time
    30 min.
  • Coverage Range
    230-340 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066182113
  • VOC Content
    VOC Free
  • Application Temperature Range
    50 Degrees to 100 °F
  • Coverage
    230 to 340 ft²/gal
  • Exposure Conditions
    Interior/Exterior
  • Resin Type
    Epoxy
  • Size
    1 gal.
  • System Type
    Sierra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought