Motion
TF22021
Facility Maintenance - General Purpose, Synthetic With PTFE Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Food Grade, Water Resistant, -10 to +400 °F
Mi Item #04260725
MFR #TF22021
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facility Maintenance - General Purpose, Synthetic With PTFE Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Food Grade, Water Resistant, -10 to +400 °F
Mi Item #04260725
MFR #TF22021

Mfr description
TF220211 14 OZ. CARTRIDGE FOOD GRADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Weight
    1.17 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF Certified: H1 Registration # 127508
  • Composition
    Synthetic With PTFE
  • Container Type
    Cartridge
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    75577220212
  • Temperature Range
    -10 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    075577220212
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)