Motion
MT-60
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
MI ITEM #04260758
MFR #MT-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle - Threaded, Handle Material; Wood, Handle Length; 60 in
MI ITEM #04260758
MFR #MT-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT60 BROOM HANDLE,60" ALUM TIP

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Threaded
  • Handle Length
    60 in
  • Handle Diameter
    15/16 in
  • Handle Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text