Motion
ECY 206

SKF
ECY 206

Bearing End Cap or Cover - 65 mm OD, Polypropylene Material
MI ITEM #04260824
MFR #ECY 206
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 206

Bearing End Cap or Cover - 65 mm OD, Polypropylene Material
MI ITEM #04260824
MFR #ECY 206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.38/each

Specifications

Dimensions

  • Outside Diameter  
    65 mm
  • Overall Width
    20 mm
  • Weight
    0.03 lbs
  • Width
    0.9843 in, 25 mm

Details

  • Compatible Housed Unit
    FYK 30 TF, FYK 30 TR, SY 30 FM, SY 30 TF, SY 30 TR, SY 30 WF, SYJ 30 TF, SYK 30 TF, SYK 30 TR
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316570595666

Overview

Mfr description
ECY-206 END COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought