Motion
OH 3140 H

SKF
OH 3140 H

Adapter Sleeve - 180 mm Bore Dia.
Mi Item #04260983
MFR #OH 3140 H
Price$2,074.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3140 H

Adapter Sleeve - 180 mm Bore Dia.
Mi Item #04260983
MFR #OH 3140 H

Mfr description
OH3140H ADAPTER 180MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,074.72/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Overall Width
    5.9055 in
  • Thread Size  
    M200x3
  • Weight
    24.05 lbs

Details

  • Compatible Bearing Number
    22240, 23140
  • Country of Origin
    US
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570941227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)