Motion
2 1/2 L DC RL

THOMSON (ALTRA)
2 1/2 L DC RL

Random Length Shafting - 2.500 in Diameter, Steel
MI ITEM #04261048
MFR #2 1/2 L DC RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
2 1/2 L DC RL

Random Length Shafting - 2.500 in Diameter, Steel
MI ITEM #04261048
MFR #2 1/2 L DC RL

Mfr description
2 1/2 L DC RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    2.500 in

Details

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)