Motion
30BG05S5G-2DS

NACHI AMERICA INC
30BG05S5G-2DS

30BGS05S5G-2DS BALL BRG
Mi Item #04261064
MFR #30BG05S5G-2DS
Price$67.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
30BG05S5G-2DS

30BGS05S5G-2DS BALL BRG
Mi Item #04261064
MFR #30BG05S5G-2DS

Mfr description
30BGS05S5G-2DS BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.01/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)