Motion
UC205-16-50103-SP

PEER BEARING CO (SKF)
UC205-16-50103-SP

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3390 in Width, Medium Duty, Set Screw Locking
Mi Item #04261157
MFR #UC205-16-50103-SP
Price$98.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UC205-16-50103-SP

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3390 in Width, Medium Duty, Set Screw Locking
Mi Item #04261157
MFR #UC205-16-50103-SP

Mfr description
UC205-16-50103SP INSERT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.18/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.3390 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3390 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590445776
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    R-Seals
  • Series
    UC200
  • UPC_NO
    8865590445776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)