Motion
2038100

AMES CO.
2038100

True Temper® Hammer or Ax Handle
MI ITEM #04261223
MFR #2038100
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2038100

True Temper® Hammer or Ax Handle
MI ITEM #04261223
MFR #2038100

Mfr description
2038100 HANDLE POST HOLE DIGGER 4'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Overall Length
    48.0000 in

Details

  • Eye Shape
    Round
  • Handle Style
    Round Eye
  • Material
    Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)