Motion
BMDS16

AMES CO.
BMDS16

Jackson Spade - 6 in Blade Width, D-Grip Straight Handle, 29 in Handle Length
MI ITEM #04261252
MFR #BMDS16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
BMDS16

Jackson Spade - 6 in Blade Width, D-Grip Straight Handle, 29 in Handle Length
MI ITEM #04261252
MFR #BMDS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BMDS16 SPADE DRAIN 16" BLUE MAX

Specifications

  • Type
    Spade
  • Blade Shape
    Round
  • Blade Width
    6 in
  • Blade Height
    3 in
  • Handle Style
    D-Grip Straight
  • Handle Length
    29 in
  • Non Sparking
    Not Non-Sparking
  • Includes Step
    Includes Step
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought