1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1135400
True Temper® Mattock - Alloy Steel Head Material, 5 lb Head Weight, 16 in Overall Length
MI ITEM #
04261255
MFR #
1135400
List Price
$40.05
/each
Qty
Add to Cart
Previous Page
Home
AMES CO. 1135400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1135400
True Temper® Mattock - Alloy Steel Head Material, 5 lb Head Weight, 16 in Overall Length
MI ITEM #
04261255
MFR #
1135400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$40.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1135400 MATTOCK CUTTER 5 LB W/O HANDLE
Specifications
Head Type
Mattock
Head Material
Alloy Steel
Head Weight
5 lb
Overall Length
16 in
Non Sparking
Not Non-Sparking
UPC_NO
049206113541
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought