Motion
1137800

AMES CO.
1137800

True Temper® Pick - Alloy Steel Head Material, 5 lb Head Weight, 21-3/4 in Overall Length
MI ITEM #04261256
MFR #1137800
Your Price$35.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1137800

True Temper® Pick - Alloy Steel Head Material, 5 lb Head Weight, 21-3/4 in Overall Length
MI ITEM #04261256
MFR #1137800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.01/each(List $40.26)

Overview

Mfr description
1137800 PICK RAILROAD SGL PT 5# W/O

Specifications

  • Head Type
    Pick
  • Head Material
    Alloy Steel
  • Head Weight
    5 lb
  • Overall Length
    21-3/4 in
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    049206113787

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text