Motion
1138700

AMES CO.
1138700

True Temper® Pick - Alloy Steel Head Material, 6 lb Head Weight, 24-1/2 in Overall Length
MI ITEM #04261257
MFR #1138700
Your Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1138700

True Temper® Pick - Alloy Steel Head Material, 6 lb Head Weight, 24-1/2 in Overall Length
MI ITEM #04261257
MFR #1138700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.67/each(List $44.47)

Overview

Mfr description
1138700 PICK RAILROAD SGL PT 6# W/O
  • Drop-forged steel head of high carbon steel is heat-treated
  • Pick mattock head combines a pick blade with a mattock blade
  • Dig or grub compacted surfaces until they loosen

Specifications

  • Head Type
    Pick
  • Head Material
    Alloy Steel
  • Head Weight
    6 lb
  • Overall Length
    24-1/2 in
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    049206113879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought