Motion
1160200

AMES CO.
1160200

True Temper® Crowbar - 1 in Diameter, 60 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #04261259
MFR #1160200
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1160200

True Temper® Crowbar - 1 in Diameter, 60 in OAL, Alloy Steel Material, 1-1/4 in Tip Width
Mi Item #04261259
MFR #1160200

Mfr description
1160200 CROWBAR WEDGE PT 60" 18 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.97/each

Specifications

Dimensions

  • Bar Diameter
    1 in
  • Overall Length
    60 in
  • Tip Width
    1-1/4 in
  • Weight
    18 lbs

Details

  • Bar Type
    Crowbar
  • Material
    Alloy Steel
  • UPC_NO
    049206116023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)