1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1168800
True Temper® Stripping Bar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 7-1/4 in Tip Width
MI ITEM #
04261260
MFR #
1168800
Price
$44.82
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
AMES CO. 1168800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1168800
True Temper® Stripping Bar - 1 in Diameter, 48 in OAL, Alloy Steel Material, 7-1/4 in Tip Width
MI ITEM #
04261260
MFR #
1168800
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$44.82
/each
Qty
Add to Cart
Specifications
Dimensions
Bar Diameter
1 in
Overall Length
48 in
Tip Width
7-1/4 in
Weight
12 lbs
Details
Bar Type
Stripping Bar
Material
Alloy Steel
UPC_NO
049206116887
Overview
Mfr description
1168800 BAR STRIPPING 48" W/ CLAW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought