Motion
1173900

AMES CO.
1173900

True Temper® Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide
MI ITEM #04261261
MFR #1173900
List Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1173900

True Temper® Putty Knife or Scraper - Steel Blade Material, 1-1/2 in Wide
MI ITEM #04261261
MFR #1173900

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.52/each for your price

Overview

Mfr description
1173900 SCRAPER SHIP DOUBLE END

Specifications

  • Blade Width
    1-1/2 in
  • Blade Material
    Steel
  • Blade Type
    2-Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought