Motion
1203700

AMES CO.
1203700

True Temper® Shovel - Steel, 9-1/2 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #04261268
MFR #1203700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1203700

True Temper® Shovel - Steel, 9-1/2 in Blade Width, Straight Handle, 48 in Handle Length
MI ITEM #04261268
MFR #1203700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1203700 SHOVEL SQ PT W/ FIBERGLASS

Specifications

  • Type
    Shovel
  • Blade Shape
    Square
  • Blade Width
    9-1/2 in
  • Blade Height
    5-1/4 in
  • Blade Material
    Steel
  • Handle Style
    Straight
  • Handle Length
    48 in
  • Handle Material
    Fiberglass
  • Non Sparking
    Not Non-Sparking
  • Includes Step
    Includes Step
  • Blade Type
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought