Motion
1230200

AMES CO.
1230200

Jackson Spade - 7 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04261270
MFR #1230200
Price$169.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1230200

Jackson Spade - 7 in Blade Width, D-Grip Straight Handle, 27 in Handle Length
MI ITEM #04261270
MFR #1230200

Mfr description
1230200 SPADE GARDEN 27" ARMOR D GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.09/each

Specifications

Dimensions

  • Blade Height
    1-1/2 in
  • Blade Width
    7 in
  • Handle Length
    27 in

Details

  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Spade
  • UPC_NO
    049206123021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)