Motion
1552000

AMES CO.
1552000

Jackson Spade - Steel, 4 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #04261274
MFR #1552000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1552000

Jackson Spade - Steel, 4 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #04261274
MFR #1552000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1552000 SPADE DRAIN KODIAK 4" DITCH

Specifications

  • Type
    Spade
  • Blade Shape
    Round
  • Blade Width
    4 in
  • Blade Height
    1 in
  • Blade Material
    Steel
  • Handle Style
    Straight
  • Handle Length
    47 in
  • Handle Material
    Fiberglass
  • Non Sparking
    Not Non-Sparking
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought