Motion
05258412
Veratti Safety Glasses - Scratch Resistant, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04261301
MFR #05258412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Veratti Safety Glasses - Scratch Resistant, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04261301
MFR #05258412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VERATTI SPORT 05258412 SILVER

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    1000
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Frame Color Family
    Black
  • Lens Color Family
    Silver
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought