Motion
88507NR
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #04261363
MFR #88507NR
Price$90.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #04261363
MFR #88507NR

Mfr description
PER.88507-NR RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.54/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88507-NR RADIAL BALL BEARING
  • Long Description
    The 88507NR is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    88507NR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106797784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)