Motion
CDJP2B10-5D-B

SMC CORP OF AMERICA
CDJP2B10-5D-B

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04261407
MFR #CDJP2B10-5D-B
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B10-5D-B

Pin Cylinder, Double Acting, Sgl Rod
MI ITEM #04261407
MFR #CDJP2B10-5D-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.13/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Overall Height
    19 mm
  • Overall Length
    49.5 mm
  • Overall Width
    15 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    46.2 N
  • Push Force At 100 Psi
    55 N
  • Rod Size
    4 mm
  • Rod Size / Thread
    4 mm Rod / Without Thread
  • Stroke  
    5 mm

Details

  • Auto-Switch
    Sold Separately
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.6 MPa
  • Mounting Type
    Basic
  • Operating Temperature Range
    -10 to +60 °C °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Type
    Single Rod
  • Series
    CJP2

Overview

Mfr description
CDJP2B10-5D-B PIN CYLINDER, DOUBLE
  • The body material has been changed from brass to aluminium, achieving impressive weight reduction.
  • The overall length of the cylinder has been reduced resulting in an extremly compact cylinder.
  • Solid state auto-switches can also be mounted now.
  • Longer stroke options are now available.
  • Internal rubber bumpers provide quieter operation and longer life (up to 5 million cycles).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought