Motion
CTL301-L
MicroMax NS Disposable Pants - Large, Elastic Waist, Polypropylene Material
MI ITEM #04261482
MFR #CTL301-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax NS Disposable Pants - Large, Elastic Waist, Polypropylene Material
MI ITEM #04261482
MFR #CTL301-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTL301-L LRG PANTS ELASTIC WAIST

Specifications

  • Garment Use
    Dry Particulates
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Waist Style
    Elastic Waist
  • Size
    Large
  • Fly Type
    Plain Front
  • Pattern
    None
  • Product Line
    MicroMax NS
  • Seam
    Serged
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006
  • Material Weight
    1.85 oz/yd²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought