Overview
Mfr description
C23287 1889 1/4X4 TCT MSNRY HI-HLX
Specifications
- Drill Bit Size
- MaterialCarbon Steel
- Spiral TypeFast Spiral
- Shank TypePlain Round
- Overall Length
- Shank Diameter
- Rebar CutterNo
- Screw Anchor BitScrew Anchor Bit
- Finish CoatingUncoated
- Series1889
- Cutting DirectionRight Hand
- UPC_NO697334232872
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data