Overview
Mfr description
W-671A COMBO WRENCH 1" 14" OAL
- Non-Sparking
- Non-Magnetic
- Corrosion-Resistant
- Made in the USA
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Wrench TypeCombination
- Non SparkingNon-Sparking
- Manufacturer Product Page
- Weight0.80 lb
- Finish CoatingCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data