Motion
W-672
Combination Wrench - Imperial, Corrosion-Resistant, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14 in
MI ITEM #04261697
MFR #W-672
Your Price$221.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Corrosion-Resistant, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14 in
MI ITEM #04261697
MFR #W-672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.34/each(List $311.16)

Overview

Mfr description
W-672 COMBO WRENCH 1-1/16" 14" OAL
  • Non-Sparking
  • Non-Magnetic
  • Corrosion-Resistant
  • Made in the USA

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Combination
  • Non Sparking
    Non-Sparking
  • Manufacturer Product Page
  • Weight
    0.90 lb
  • Finish Coating
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text