1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7000697
CABLE CTD 3/16-1/4 B/K 250FT/RL
Mi Item #
04261705
MFR #
7000697
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
CAMPBELL CHAIN 7000697
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7000697
CABLE CTD 3/16-1/4 B/K 250FT/RL
Mi Item #
04261705
MFR #
7000697
Mfr description
7000697 CABLE 3/16 COATED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
250 ft
Nominal Diameter
3/16 in
Details
Finish Coating
Vinyl
Rope Class
7 x 19
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items