Motion
PFM711-N7-E
Pneumatic Flow Switch - 2 L/min to 100 L/min Flow Rate, 5 V Max
Mi Item #04261712
MFR #PFM711-N7-E
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Flow Switch - 2 L/min to 100 L/min Flow Rate, 5 V Max
Mi Item #04261712
MFR #PFM711-N7-E

Mfr description
PFM711-N7-E 2-COLOR DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.40/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Port Size
    1/4
  • Weight
    0.12 lbs

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    2 L/min to 100 L/min
  • Fluid Comp
    Air, Argon, Carbon Dioxide, Nitrogen
  • Maximum Load Voltage
    5 V
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)