1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JET-LUBE
57666
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #
04261770
MFR #
57666
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
JET-LUBE 57666
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JET-LUBE
57666
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #
04261770
MFR #
57666
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
57666 JET-LUBE (PS 67)
Specifications
Package Type
Tube
Package Size
50 ml
Cure Time
24 hr
Color
White
Operating Temperature Range
-65 to +400 °F
Aerobic Or Anaerobic
Anaerobic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought