Motion
SILICONE COMPOUND DM 3 14oz

JET-LUBE
SILICONE COMPOUND DM 3 14oz

Multipurpose Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 14 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04261784
MFR #SILICONE COMPOUND DM 3 14oz
Price$58.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
SILICONE COMPOUND DM 3 14oz

Multipurpose Grease - General Purpose, Silicone Composition, 3 NLGI Grade, 14 oz Size, Cartridge Container, Transparent Color, Food Grade, Water Resistant, -70 to +400 °F
Mi Item #04261784
MFR #SILICONE COMPOUND DM 3 14oz

Mfr description
73550 DM GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.44/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    3
  • Specific Gravity
    1.06

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Silicone
  • Container Type
    Cartridge
  • Flash Point
    Greater Than 550 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H1
  • Temperature Range
    -70 to +400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)