Motion
CK22T315S

TIMKEN
CK22T315S

Bearing End Cover - Open End Cap Type, 9.1700 in OD, Steel Material
MI ITEM #04261817
MFR #CK22T315S
Your Price$136.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK22T315S

Bearing End Cover - Open End Cap Type, 9.1700 in OD, Steel Material
MI ITEM #04261817
MFR #CK22T315S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.77/each(List $198.31)

Overview

Mfr description
CK22T315S OPEN END STL COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • End Cap Type
    Open End Cap
  • Outside Diameter
  • Material
    Steel
  • Compatible Bearing Number
    22222
  • Bore Diameter
    3-15/16 in
  • Seal Type
    Teflon Seal
  • Overall Width
    60 mm
  • Series
    CK
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384544
  • UPC_NO
    883450384544
  • Weight
    6 lbs
  • Housing Material
    Cast Steel
  • Shaft Size
    3-15/16 in
  • Width
    2.3600 in, 60 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text