Specifications
Dimensions
- Length10.2
- Width9.2
Details
- AdhesivenessAdhesive
- Body Part ApplicationKnuckle
- MaterialCloth
- Package Quantity40
- Water ResistanceNon-Water Resistant
Overview
Mfr description
013940 KNUCKLE BANDAGE
- Woven fabric bandage made to fit over knuckles
- Sold by case of 12 packages, priced per each