Motion
A1107BLUNR
Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Blue Color, 3 in Vertical Clearance
MI ITEM #04262158
MFR #A1107BLUNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Aluminum Material, Anodized Finish/Coating, Boron Alloy Shackle Material, 1/4 in Shackle Diameter, Blue Color, 3 in Vertical Clearance
MI ITEM #04262158
MFR #A1107BLUNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A1107NRBLU

Specifications

  • Key Type
    Keyed Different
  • Colored Body Or Bumper
    Colored Body
  • Body/Bumper Color
    Blue
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Aluminum
  • Body Width
    1-1/2 in
  • Body Thickness
    3/4 in
  • Vertical Clearance
    3 in
  • Horizontal Clearance
    3/4 in
  • Finish Coating
    Anodized
  • Labeling
    No Label
  • Safety Features
    Key Retaining
  • Includes
    (2) Keys
  • UPC_NO
    37325960115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text