Motion
D2408-L08-X
USA Sealing Metric Bite Type Plug - 8 mm Tube, Steel
MI ITEM #04262199
MFR #D2408-L08-X
Your Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - 8 mm Tube, Steel
MI ITEM #04262199
MFR #D2408-L08-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.42/each(List $7.49)

Overview

Mfr description
L08(M14X1.5) MBT PLUG BODY ONLY

Specifications

  • Adapter Type
    Metric Bite Type Plug
  • Tube Size
    8 mm
  • Material
    Steel
  • Hex Body
    14.0
  • Overall Length
    15.0
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought