Motion
2010W
Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #04262201
MFR #2010W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #04262201
MFR #2010W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2010W XL 4ML BLUE POWDER FREE GLOVE

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Thickness
    4 mil
  • Color
    Blue
  • Application
    Industrial
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text