Motion
3260SP
Leather Palm Glove with Fabric Back - L or Size 9, Leather
MI ITEM #04262202
MFR #3260SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Leather
MI ITEM #04262202
MFR #3260SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3260SP LRG. SPLIT PALM LEATHER GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text