Motion
KS900-EA/M
Leather Glove with Cut Lining - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #04262234
MFR #KS900-EA/M
Price$20.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #04262234
MFR #KS900-EA/M

Mfr description
KS900-EA/M LEATHER BACK KEVLAR LIN
  • Constructed of "A/B" grade shoulder split cowhide
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    27.94 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Automotive Applications, Construction, Cut Resistance with Light Heat Protection, Farming, Glass Operations, Maintenance, Metalworking
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Construction Description
    Cut and Sewn Rubberized Cuff Leather Palm Gunn Cut
  • Country of Origin
    India
  • Cuff Material
    Rubberized
  • Cuff Type
    Gauntlet
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    4X44F
  • Features
    Constructed of "A/B" grade shoulder split cowhide
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Group & Class
    ANSI A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Cowhide
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Split Cowhide Leather
  • Lining Material
    Kevlar®
  • Manufacturer Catalog Number
    KS900-EA/M
  • Manufacturer Upc Number
    662909900173
  • Material
    Cowhide Leather
  • Material Type
    Leather
  • Other Standards Met
    EN 388
  • Product Line
    PIP
  • Product Types
    Leather Drivers Gloves
  • Protection Type
    General Protection
  • Quantity
    72
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, ANSI
  • Thumb Type
    Wing Thumb
  • Type
    Leather Drivers Glove
  • UPC_NO
    662909900173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)