Motion
1020G FLEX HUB 2.4355 NON-STK

FALK
1020G FLEX HUB 2.4355 NON-STK

Gear Coupling Hub - 1020, 2.4355 in, Finished with Keyway, Full Flex
Mi Item #04262243
MFR #1020G FLEX HUB 2.4355 NON-STK
Price$496.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G FLEX HUB 2.4355 NON-STK

Gear Coupling Hub - 1020, 2.4355 in, Finished with Keyway, Full Flex
Mi Item #04262243
MFR #1020G FLEX HUB 2.4355 NON-STK

Mfr description
1020G FLEX HUB 2.4355 NON-STK 5/8 X 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$496.57/each

Specifications

Dimensions

  • Bore Diameter
    2.4355 in
  • Coupling Overall Length
    5 in
  • Coupling Size Code
    1020
  • Hub Diameter
    4.14 in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore
    2.44 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    7.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    0788530
  • Max Rpm
    5600 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934151200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)