Motion
N9690M
Ninja® Ice Insulated Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Nylon Coated Palm & Fingers
MI ITEM #04262267
MFR #N9690M
Price$12.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® Ice Insulated Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Nylon Coated Palm & Fingers
MI ITEM #04262267
MFR #N9690M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.60/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    HPT
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nylon Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    3
  • Hand Type
    Pair
  • Liner Material
    Acrylic Terry
  • Liner/Shell Material
    Nylon with Acrylic Terry Interior
  • Manufacturer Product Page
  • Material
    Nylon
  • UPC_NO
    30451438690225

Overview

Mfr description
N9690M NINJA ICE 7G INSIDE-15G OUTSIDE
  • Acrylic terry liner for insulation/warmth
  • Coating remains soft in temperatures as low as -58°F
  • CE score 3232
  • Features a 15 gauge black nylon shell with a 7 gauge acrylic terry interior liner
  • Black HPT coated palm and fingertips
  • Sanitized with Actifresh
  • Applications: Cold storage environments, commercial fishing, frozen food packaging, agriculture, construction, farming, landscaping, shipping/receiving, warehousing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought