Motion
TG412
General Purpose Coverall - 2X-Large, Zipper Front Closure
MI ITEM #04262323
MFR #TG412
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Coverall - 2X-Large, Zipper Front Closure
MI ITEM #04262323
MFR #TG412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.45/each

Specifications

Dimensions

  • Material Weight
    2.1 oz/yd²
  • Size
    2X-Large

Details

  • Additional Details
    Scrim Reinforced
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610, ASTM D2261, ASTM D5034, ASTM D5035
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Garment Use
    General Purpose
  • High Visibility
    No
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    MicroMax
  • Product Type
    Coveralls
  • Seam Type
    Serged

Overview

Mfr description
TG412 2-XL MICROMX COVERALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought