Motion
TG412-4X
General Purpose Coverall - 4X-Large, Zipper Front Closure
MI ITEM #04262325
MFR #TG412-4X
List Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Coverall - 4X-Large, Zipper Front Closure
MI ITEM #04262325
MFR #TG412-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.92/each for your price

Overview

Mfr description
TG412 4-XL MICROMX COVERALL

Specifications

  • Garment Use
    General Purpose
  • Additional Details
    Scrim Reinforced
  • Size
    4X-Large
  • Product Line
    MicroMax
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Number Of Pockets
    0
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    16 CFR 1610, ASTM D2261, ASTM D5034, ASTM D5035
  • Material Weight
    2.1 oz/yd²
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought