Motion
66261052005

NORTON ABRASIVES
66261052005

Bear-Tex Floor Pad -
MI ITEM #04262457
MFR #66261052005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261052005

Bear-Tex Floor Pad -
MI ITEM #04262457
MFR #66261052005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261052005 20"BLACK STRIPPING PAD
  • For floors with extreme wax buildup, this pad will cut away old finish quickly with its tough, porous construction
  • Durable and long lasting
  • Open construction allow finish and stripping solutions resist clogging
  • Can be used wet or dry
  • Designed for low rpm machines

Specifications

  • Max Rpm
    350 rpm
  • Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought