Motion
82637
SCANIT PL SFT WMLN RED
MI ITEM #04262488
MFR #82637
Your Price$2.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCANIT PL SFT WMLN RED
MI ITEM #04262488
MFR #82637

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.77/each(List $5.54)

Overview

Mfr description
82637 WATERMELON RED SOFT
  • Each batch is tested to meet the specifications for Lucidyne ColorScan® grade mark readers
  • Superior color separation for accurate grading compared to competitive crayons
  • Makes smear-resistant marks, reduces scanning errors
  • Up to 14 fluorescent colors in three hardnesses for varying production environments
  • Offered in 2 sizes: standard 11/16" (17 mm), hex shape 1/2" (13 mm),
  • Made in U.S.A.

Specifications

  • Color
    Watermelon Red
  • Overall Length
    4-5/8 in
  • Overall Diameter
    11/16 in
  • Min Marking Temperature
    0 °F
  • Max Marking Temperature
    +40 °F
  • Package Quantity
    144
  • UPC_NO
    048615826370
  • Harmonization Code
    9609900000
  • Weight
    0.06 lbs
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4.75 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought